Beli mcb 1 phase di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hannochs Miniature Circuit Breaker 1P (MCB)
    Mulai

    Rp45.900

    Hannochs Miniature Circuit Breaker 1P (MCB)
    Deskripsi:
    Hannochs_MCB-1-PMCBH 1PMelindungi instalasi listrik dari kerusakan yang disebabkan oleh kelebihan muatan dan arus pendek.Pembatasan penggunakan kelebihan arus.Konduktor yang baik untuk arus listrik.Memutusan arus listrik dengan cepat ketika ada arus pendek.Tahan panas ketika dialir arus listrik.
    atribut:
    • Voltage (V): 230/400
  2. Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  3. Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (Pemutus Sirkuit/MCB)
    atribut:
    • Device Application: Distribution
    • Network Type: AC
    • Breaking Capacity (kA): 6
  4. Hager Combined MCB/RCD (RCBO)
    Mulai

    Rp1.499.900

    Hager Combined MCB/RCD (RCBO)
    Deskripsi:
    Compact protection devices which provide MCB overcurrent protection and RCCB earth leakage protection in a single unit. Specification IEC 61009-1 Protected against transient voltages (lightning, line disturbances,..) and transient currents (from high capacitive circuits) Technical data : The units are available with current ratings of 6A, 10A, 16A, 20A, 25A, 32A and 40A. The device switches both the phase and neutral conductors. All ratings have 10mA, 30mA, 100mA or 300mA earth leakage protection. The units feature indicators which show whether tripping is due to an overcurrent or earth leakage fault. Mechanical life : -2.000 operations -6kA IEC 61 009-1 -10kA IEC 60 947-2 Connection capacity -Rigid conductor 25mm2 -Flexible conductor 16mm2
    atribut:
    • Number of Poles: 2
    • Breaking Capacity (kA): 6
    • Voltage Rating (V): 127-230
    • Current Rating (A): 6-40
  5. Hager Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Mulai

    Rp68.900

    Hager Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Connection capacity : - 35mm2 flexible wire (50mm2 possible with some cable end-caps) - 70mm2 rigid wire KEMA In conformity with the lEC 60 898-1, 947-2 approved Tripping curves : CIC” magnetic setting between 5 and 10 Inch “D” magnetic setting between 10 and 20 Inch
  6. ABB Miniature Circuit Breaker 3P (MCB)
    Mulai

    Rp219.900

    ABB Miniature Circuit Breaker 3P (MCB)
    Deskripsi:
    System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.
    atribut:
    • Number of Poles: 3
  7. Schneider Electric Circuit Breaker Compact NSX400N (Pemutus Sirkuit)
    Mulai

    Rp19.999.900

    Schneider Electric Circuit Breaker Compact NSX400N (Pemutus Sirkuit)
    atribut:
    • Range: ComPacT
    • Circuit Breaker Mounting Mode: Fixed
    • Control Type: Toggle
    • Device Short Name: NSX400N
    • Network Frequency (Hz): 50/60
    • Network Type: Air Conditioning
    • Performance Level: N 50 kA 415 V AC
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Trip Unit Technology: Electronic
    • Utilization Category: Category A
  8. ABB Miniature Circuit Breaker 1P (MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

    ABB Miniature Circuit Breaker 1P (MCB)
    Deskripsi:
    System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.
    atribut:
    • Number of Poles: 1
  9. ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp23.900

    ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
  10. Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  11. TONATA Indoor Electrical Panel Box (Kotak Panel Listrik)
    Mulai

    Rp319.900

    TONATA Indoor Electrical Panel Box (Kotak Panel Listrik)
    atribut:
    • Finishing: Powder Coated
    • Material: Mild plat steel
    • Thickness (mm): 0.5
  12. Schneider Electric Miniatur Circuit Breaker Acti 9 iC60N with Safety Indicator (Pemutus Sirkuit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  13. ETERNA KABEL Building Wire Cable NYAF
    Rating:
    100% of 100
    (2)
    Mulai

    Rp439.900

  14. Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)
    Rating:
    67% of 100
    (3)
    Mulai

    Rp139.900

  15. Casio Pita Label Printer 12mm
    Mulai

    Rp209.900

    Casio Pita Label Printer 12mm
    atribut:
    • Width (mm): 12
  16. Casio Pita Label Printer
    Rating:
    100% of 100
    (6)
    Mulai

    Rp219.900

  17. Casio Label Printer Label It!
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    Casio Label Printer Label It!
    atribut:
    • Keyboard Layout: QWERTY
    • Display (Input Data): 16 digits x 3 lines
    • Character Effects: Shading/Underline/Box
    • Character Styles: Normal/Bold/Outline/Shadow/Raised
    • Printing Direction: Horizontal/Vertical
  18. Epson Label Printer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp609.900

    Epson Label Printer
    Deskripsi:
    Compact and Efficient Helper. From simple home and office organisation to systematic asset-tagging for schools, factories, hospitals and more, Epson LabelWorks printers offer easy-to-use, professional solutions for every labelling need. Choose from a wide selection of Epson label media in a variety of widths, patterns, colours and finishes to create high-quality, professional labels with minimal waste and maximum savings.
  19. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
Daftar Harga mcb 1 phase Terbaru October 2026
Hannochs Miniature Circuit Breaker 1P (MCB)Rp45.900
Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Rp129.900
Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (Pemutus Sirkuit/MCB)Rp119.900
Hager Combined MCB/RCD (RCBO)Rp1.499.900
Hager Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Rp68.900
ABB Miniature Circuit Breaker 3P (MCB)Rp219.900
Schneider Electric Circuit Breaker Compact NSX400N (Pemutus Sirkuit)Rp19.999.900
ABB Miniature Circuit Breaker 1P (MCB)Rp53.900
ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)Rp23.900
Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Rp599.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)